Referințe
Optibelt:16 T10 / 2000 AFX
Rubix:d452942
Producator:1747609
EAN:4014486088786




Detalii produs : 16 T10 / 2000 AFX OPTIBELT - 16 T10 / 2000 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Logistic Greutate | 154 g |
|---|---|
| Profil | t10 |
| Lungime primitivă | 2000 mm |
| Lățimea centurii | 16 mm |
| Smoală | 10 mm |
| Numărul de dinți | 200 |
| Înălțime | 4.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
