Referințe
Optibelt:16 T10 / 5800 AFX
Rubix:d441268
Producator:1901992
EAN:4014486090307




Detalii produs : 16 T10 / 5800 AFX OPTIBELT - 16 T10 / 5800 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | t10 |
|---|---|
| Lungime primitivă | 5800 mm |
| Lățimea centurii | 16 mm |
| Smoală | 10 mm |
| Numărul de dinți | 580 |
| Înălțime | 4.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
