Referințe
Optibelt:150 T10 / 7200 AFX
Rubix:d426491
Producator:1557841
EAN:4014486842463

Detalii produs : 150 T10 / 7200 AFX OPTIBELT - 150 T10 / 7200 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | t10 |
|---|---|
| Lungime primitivă | 7200 mm |
| Lățimea centurii | 150 mm |
| Smoală | 10 mm |
| Numărul de dinți | 720 |
| Înălțime | 4.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
