Referințe
Optibelt:100 T10 / 9600 AFX
Rubix:d433045
Producator:1852344
EAN:4014486448863

Detalii produs : 100 T10 / 9600 AFX OPTIBELT - 100 T10 / 9600 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | t10 |
|---|---|
| Lungime primitivă | 9600 mm |
| Lățimea centurii | 100 mm |
| Smoală | 10 mm |
| Numărul de dinți | 960 |
| Înălțime | 4.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
