Curea de transmisie metrică Optibelt 100 T10 / 11200 AFX

ALPHA FLEX T10

Vedeți informațiile tehnice

Referințe

Optibelt:100 T10 / 11200 AFX
Rubix:d439577
Producator:1813179
EAN:4014486449341
brand logo

rezumat tehnic

Profilt10
Lungime primitivă11200 mm
Lățimea centurii100 mm
Vezi toate Caracteristice

Detalii produs : 100 T10 / 11200 AFX OPTIBELT - 100 T10 / 11200 AFX OPTIBELT


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Informații tehnice


atribute
Profilt10
Lungime primitivă11200 mm
Lățimea centurii100 mm
Smoală10 mm
Numărul de dinți1120
Înălțime4.5 mm
  • Disponibil – Data livrării la cerere