Referințe
Optibelt:75 T5 / 8200 AFX
Rubix:d447255
Producator:1922542
EAN:4014486445435

Detalii produs : 75 T5 / 8200 AFX OPTIBELT - 75 T5 / 8200 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | t5 |
|---|---|
| Lungime primitivă | 8200 mm |
| Lățimea centurii | 75 mm |
| Smoală | 5 mm |
| Numărul de dinți | 1640 |
| Înălțime | 2.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
