Referințe
Optibelt:14M 40 -ST
Rubix:d420710
Producator:1683501
EAN:4014486097573



Detalii produs : 14M 40 -ST OPTIBELT - 14M 40 -ST OPTIBELT
Optibelt ALPHA linear timing belting is employed as long length open-ended product predominantly in linear drive systems. The aramid or steel tension cord has extremely low elasticity. The flexible range of sections and lengths generate a host of drive solutions. The thermoplastic polyurethane surface is ideal for the application of various coatings and cams and lugs may be welded on.
Open Ended Timing Belts
Informații tehnice
atribute
| Logistic Greutate | 444 g |
|---|---|
| Profil | 14m |
| Lungime primitivă | 1000 mm |
| Lățimea centurii | 40 mm |
| Material | poliuretan |
| Smoală | 14 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
