Referințe
Optibelt:8M 85 -ST
Rubix:d443392
Producator:1697760
EAN:4014486052671



Detalii produs : 8M 85 -ST OPTIBELT - 8M 85 -ST OPTIBELT
Optibelt ALPHA linear timing belting is employed as long length open-ended product predominantly in linear drive systems. The aramid or steel tension cord has extremely low elasticity. The flexible range of sections and lengths generate a host of drive solutions. The thermoplastic polyurethane surface is ideal for the application of various coatings and cams and lugs may be welded on.
Open Ended Timing Belts
Informații tehnice
atribute
| Logistic Greutate | 541 g |
|---|---|
| Profil | 8m |
| Lungime primitivă | 1000 mm |
| Lățimea centurii | 85 mm |
| Material | poliuretan |
| Smoală | 8 mm |
| Numărul de dinți | 125 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
