Curea de transmisie metrică Optibelt 32 AT20 STAHL00ZA
ALPHA LINEAR (Steel) AT20
Vedeți informațiile tehniceReferințe
Optibelt:32 AT20 STAHL00ZA
Rubix:d438754
Producator:32AT20STAHL00ZA
EAN:4014486144321



Detalii produs : 32 AT20 STAHL00ZA OPTIBELT - 32 AT20 STAHL00ZA OPTIBELT
Optibelt ALPHA linear timing belting is employed as long length open-ended product predominantly in linear drive systems. The aramid or steel tension cord has extremely low elasticity. The flexible range of sections and lengths generate a host of drive solutions. The thermoplastic polyurethane surface is ideal for the application of various coatings and cams and lugs may be welded on.
Open Ended Timing Belts
Informații tehnice
atribute
| Logistic Greutate | 329 g |
|---|---|
| Profil | at20 |
| Lungime primitivă | 1000 mm |
| Lățimea centurii | 32 mm |
| Smoală | 20 mm |
| Numărul de dinți | 50 |
| Înălțime | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
