Referințe
Optibelt:25 AT10 / 1420 AP
Rubix:d426180
Producator:1971016
EAN:4014486391022



Detalii produs : 25 AT10 / 1420 AP OPTIBELT - OPTIBELT 25 AT10 / 1420 AP 1971016
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Informații tehnice
atribute
| Profil | at10 |
|---|---|
| Lungime primitivă | 1420 mm |
| Lățimea centurii | 25 mm |
| Smoală | 10 mm |
| Numărul de dinți | 142 |
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
