Referințe
Optibelt:50 AT10 / 1000 AP
Rubix:d445336
Producator:1770535
EAN:4014486389807




Detalii produs : 50 AT10 / 1000 AP OPTIBELT - OPTIBELT 50 AT10 / 1000 AP 1770535
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
Informații tehnice
atribute
| Profil | at10 |
|---|---|
| Lungime primitivă | 1000 mm |
| Lățimea centurii | 50 mm |
| Smoală | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
