Referințe
Optibelt:6 DT5 / 480 AP
Rubix:d438471
Producator:1986169
EAN:4014486381177

Detalii produs : 6 DT5 / 480 AP OPTIBELT - 6 DT5 / 480 AP OPTIBELT
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Double-Sided Timing Belts, Metric
Informații tehnice
atribute
| Profil | dt5 |
|---|---|
| Lungime primitivă | 480 mm |
| Lățimea centurii | 6 mm |
| Smoală | 5 mm |
| Numărul de dinți | 96 |
| Înălțime | 3.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
