Referințe
Optibelt:20 DT10 / 1700
Rubix:d423771
Producator:1848850
EAN:4014486151022




Detalii produs : 20 DT10 / 1700 OPTIBELT - OPTIBELT 20 DT10 / 1700 1848850
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance timing belt, double-toothed, made of polyurethane, metric
Informații tehnice
atribute
| Profil | dt10 |
|---|---|
| Lungime primitivă | 1700 mm |
| Lățimea centurii | 20 mm |
| Smoală | 10 mm |
| Numărul de dinți | 170 |
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
