Referințe
Optibelt:10 DT5 / 350
Rubix:d427334
Producator:1859297
EAN:4014486065244




Detalii produs : 10 DT5 / 350 OPTIBELT - 10 DT5 / 350 OPTIBELT
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Informații tehnice
atribute
| Profil | dt5 |
|---|---|
| Lungime primitivă | 350 mm |
| Lățimea centurii | 10 mm |
| Smoală | 5 mm |
| Numărul de dinți | 70 |
| Înălțime | 3.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
