Costum multi-risc Ansell YE30W-00122-04
AlphaTec 3000 Ultrasonically Welded Model 122
Vedeți informațiile tehniceReferințe
Ansell:YE30W-00122-04
Rubix:d811941
Producator:YE30W-00122-04
EAN:5013756015308

Detalii produs : YE30W-00122-04 ANSELL - ANSELL YE30W-00122-04 ALPHATEC 3000 COVERALL MODEL 122 YELLOW LARGE
- Specialized protection: made with durable multi-layer nonwoven laminate, the AlphaTec® 3000 Ultrasonically Welded - Model 122 protects against various inorganic chemicals and biological hazards*, while ensuring lightweight comfort.
- Enhanced features: this chemical-protective suit features dual-zip systems, double cuffs and attached barrier gloves, enhancing its protective capabilities, as well as a two-piece hood and an elasticated waist, sleeves and over-cuffs.
- Improved visibility: thanks to its high-visibility yellow exterior, this protective suit ensures greater wearer and workplace safety.
- Assured antistatic capabilities: this full-body protection suit is also tested against EN 1149-5 antistatic standards.
Durable material providing an effective barrier against a range of inorganic chemicals and biological agents.
Puncte forte
- Multi-layer barrier fabric provides effective protection against numerous chemicals
- Designed to protect, typical innovative features include dual zip systems and double cuffs
- Lightweight and durable
- Highly visible bright yellow color for improved worker safety
- Anti-static, tested according to EN 1149-5
Aplicații
Transferring liquids and solids between vessels and tanks and process equipment|Unexpected leakages spills or other releases|Opening and draining pumps valves or lines|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Product inspection|Mixing or loading chemicals|Cleaning of plant and machines
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | l |
| Vizibilitate ridicată | da |
| Material de bază | laminat |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere