Referințe
Ansell:87-665 6.5-7
Rubix:d811398
Producator:87665070
EAN:0076490445614

Detalii produs : 87-665/6.5-7 ANSELL - ANSELL 87-665 ALPHATEC LTWT NATURAL RUBBER GLOVES BLUE SIZE 6.5-7
- The standard choice of natural rubber gloves.
- 100% natural rubber delivers excellent sensitivity with superior tensile strength.
- Pure cotton flock lining is soft, non irritant and superbly comfortable.
- Specially treated to reduce the risk of allergic reactions.
Comfortable chemical resistant glove.
Puncte forte
- Chlorinated to reduce risk of allergy
- Light duty glove.
- 100% cotton flock lining
Aplicații
Chemical processing and preparation|Janitorial use|Light assembly tasks|Maintenance of plant and machines
Informații tehnice
atribute
| Logistic Greutate | 52 g |
|---|---|
| Mărime | 7 |
| Lungime | 305 mm |
| Valoarea protecției chimice | klp |
| Material de bază | latex |
| Culoare | albastru |
| Grosime | 0.65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere