Referințe
Elesa+Ganter:GN 565-20-235-RS
Rubix:d601114
Producator:565-20-235-RS
EAN:4045525067134



Detalii produs : GN 565-20-235-RS ELESA+GANTER - GN 565-20-235-RS ELESA+GANTER
GN 565 bow handles are made from drawn aluminum profiles. They are characterized by their stability and ergonomic design. Due to the manufacturing process (bending), special lengths can be supplied even for relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Lungime | 235 mm |
| Material/finisare | Aluminiu |
| Diametru | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
235 mm
