Referințe
Elesa+Ganter:GN 565-26-120-RS
Rubix:d586874
Producator:GN 565-26-120-RS
EAN:4045525831049



Detalii produs : 565-26-120-RS ELESA+GANTER - 565-26-120-RS ELESA+GANTER
GN 565 bow handles are made from drawn aluminum profiles. They are characterized by their stability and ergonomic design. Due to the manufacturing process (bending), special lengths can be supplied even for relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 173 g |
|---|---|
| Lungime | 120 mm |
| Material/finisare | Aluminiu |
| Diametru | 26 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
120 mm
