Referințe
Ambersil:32497
Rubix:d717119
Documente
Detalii produs : 32497 AMBERSIL - MARKER PENS AMBERSIL 32497
The Aqua paint marker pen is a fast drying, multi surface paint marker pen. This pen has improved environmental benefits including a white label formulation which is free from harmful solvents. The paint marker pen is available in five colours, red, yellow, blue, white and black all with a flash and boiling point of 100°C. The Aqua paint marker pen is water based and provides you with excellent coverage even on dark surfaces.
Puncte forte
Water based
Excellent coverage even on dark surfaces
Fast drying providing and efficient work flow
Durable tip with a valve action preventing excess paint flow
Clear, medium thickness (45mm) marks
Clean and easy application
Available in five colours red, yellow, blue, white and black
Not classified as hazardous according to EC regulation 1272/2008
Excellent coverage even on dark surfaces
Fast drying providing and efficient work flow
Durable tip with a valve action preventing excess paint flow
Clear, medium thickness (45mm) marks
Clean and easy application
Available in five colours red, yellow, blue, white and black
Not classified as hazardous according to EC regulation 1272/2008
Aplicații
Majority of industrial marking requirements
Metal working and fabrication
Machine construction
Logistics
Electrical installations
Civil engineering
Quality control
Metal working and fabrication
Machine construction
Logistics
Electrical installations
Civil engineering
Quality control
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Dimensiunea vârfului | 4.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

