Suport de montare Elesa+Ganter GN 961-40-8-40-40-A-MT
Angle pieces for profile systems 30 / 40, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 961-40-8-40-40-A-MT
Rubix:d610248
Producator:GN 961-40-8-40-40-A-MT
EAN:4045525865662

Detalii produs : 961-40-8-40-40-A-MT ELESA+GANTER - 961-40-8-40-40-A-MT ELESA+GANTER
To fix the angle pieces GN 961 in place, first insert the nuts of the assembly set into the profile slot and fix the angle piece with the slotted fillister head screw. The guide step of the nut will then position these in parallel and centered to the slot; the spring element counteracts inadvertent sideways slip. For crossing profiles or when using the angle piece with elements without slot, the superfluous guide steps can be simply broken out. After assembly, the cover caps are snapped into place via four lugs. They lend the angle piece an attractive appearance and protect against dirt. Even after repeated use, the cover caps will remain firmly in place inside the angle pieces thanks to the elastic snap-type lugs. If required, these are also available individually under standard GN 963.
Informații tehnice
atribute
| Logistic Greutate | 39 g |
|---|---|
| Material/finisare | Aluminiu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
