Suport de montare Elesa+Ganter GN 967-20-40-F-1-SW
Angle pieces / Shackles
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 967-20-40-F-1-SW
Rubix:d595492
Producator:GN 967-20-40-F-1-SW
EAN:4045525867116

Detalii produs : 967-20-40-F-1-SW ELESA+GANTER - 967-20-40-F-1-SW ELESA+GANTER
Angle pieces and shackles GN 967 are preferably used in connection with profile section systems. Square connections or connections with same contact area can so be realised in the smallest of spaces and with a high degree of stability. Over and above the profile system configurations, the angle pieces and shackles can also be used for a wide variety of different fixing and retaining tasks, for instance in the design of jigs and fixtures. In the version with identification no. 2 the drill holes are designed without countersunk hole to allow fixing with cylinder head screws, nuts or rivets.
Informații tehnice
atribute
| Logistic Greutate | 16 g |
|---|---|
| Standard | DIN 7991 |
| Material/finisare | Oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
