Articulație unghiulară Elesa+Ganter DIN 71802-8-M5-4-BS
Angled ball joints with rivet ball shank
Vedeți informațiile tehniceReferințe
Elesa+Ganter:DIN 71802-8-M5-4-BS
Rubix:d602469
Producator:DIN 71802-8-M5-4-BS
EAN:4045525360518




Detalii produs : 71802-8-M5-4-BS ELESA+GANTER - 71802-8-M5-4-BS ELESA+GANTER
Angled ball joints DIN 71802 consist of a ball socket DIN 71805 and a ball shank DIN 71803. The angle of rotation for the type with safety catch (Types CS, BS) ist 15°, without safety catch (Types C, B) is 18°. For assembly the ball ist pushed through the circlip which acts as a retainer. Should the retaining force (see pull-off force in the table above) between ball and socket not be sufficient, this can be increased by adding a safety catch, which can easily be fitted. To protect the angled ball point, a dust cap GN 710 can be added. The hexagon nut is part of the angled ball joints. Dust caps GN 710 have to be ordered seperately.
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul filetării | 5 mm |
| Formă | bs |
| Diametrul forajului | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
