Rulment de precizie / ax SKF B/EX857CE1DDM, Diametrul interior: 85 mm | Diametrul exterior: 130 mm | Lățime: 22 mm
Angular ball Bearings-2-pack SKF
Vedeți informațiile tehniceReferințe
SKF:B/EX857CE1DDM
Rubix:d1299298
Producator:B/EX857CE1DDM



Detalii produs : B/EX857CE1DDM SKF - PRECISION / SPINDLE BEARING SKF B/EX857CE1DDM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Diametrul interior | 85 mm |
|---|---|
| Diametrul exterior | 130 mm |
| Lățime | 22 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
