Rulment cu bile cu contact unghiular SKF 7308 BEP/VE295, Diametrul exterior: 90 mm | Diametrul interior: 40 mm | Lățime: 23 mm
Angular Contact Ball Bearing 73.. Series
Vedeți informațiile tehniceReferințe
SKF:7308 BEP/VE295
Rubix:d1297977
EAN:7316570841992



Detalii produs : 7308 BEP/VE295 SKF - ANGULAR CONTACT BALL BEARING SKF 7308 BEP/VE295
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- 25° contact angle
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
Informații tehnice
atribute
| Logistic Greutate | 611 g |
|---|---|
| Diametrul interior | 40 mm |
| Diametrul exterior | 90 mm |
| Lățime | 23 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | 73be |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
