Rulment de precizie / ax FAG HC71917-E-T-P4S-UL, Diametrul interior: 85 mm | Diametrul exterior: 120 mm | Lățime: 18 mm

Angular contact ball bearing

Vedeți informațiile tehnice

Referințe

FAG:HC71917-E-T-P4S-UL
Rubix:d1248138
Producator:0219376560000
EAN:4012801736336
brand logo

rezumat tehnic

Diametrul interior85 mm
Diametrul exterior120 mm
Lățime18 mm
Vezi toate Caracteristice

Detalii produs : HC71917-E-T-P4S-ULFAG - PRECISION / SPINDLE BEARING FAG HC71917-E-T-P4S-UL


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
High speed spindle bearings HC719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances

Informații tehnice


atribute
Logistic Greutate536 g
Diametrul interior85 mm
Diametrul exterior120 mm
Lățime18 mm
Focădeschis
Seriehc719..-e-t-p4s
Cușcăplastic
Sarcină statică de bază, radială - C0r15300 N
Sarcină dinamică de bază, radială - Cr20000 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.