Rulment cu bile cu contact unghiular SKF 3309 DNRCBM, Diametrul exterior: 100 mm | Diametrul interior: 45 mm | Lățime: 39.7 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:3309 DNRCBM
Rubix:d732273
Producator:102807
EAN:7316571251950



Detalii produs : 3309 DNRCBM SKF - 3309 DNRCBM SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 39,7x106,5x106,5 mm |
|---|---|
| Logistic Greutate | 1512 g |
| Diametrul interior | 45 mm |
| Diametrul exterior | 100 mm |
| Lățime | 39.7 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | 33d |
| Cușcă | alamă |
| Viteza de referință | 7500 rpm |
| Limitați viteza | 6300 rpm |
| Sarcină statică de bază, radială - C0r | 52000 N |
| Sarcină dinamică de bază, radială - Cr | 61800 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere