Rulment de precizie / ax SKF 7224 ACDGA/P4A, Diametrul interior: 120 mm | Diametrul exterior: 215 mm | Lățime: 40 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:7224 ACDGA/P4A
Rubix:d1278063
Producator:45723
EAN:7316571174204

Detalii produs : 7224 ACDGA/P4A SKF - PRECISION / SPINDLE BEARING SKF 7224 ACDGA/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 40x215x215 mm |
|---|---|
| Logistic Greutate | 5310 g |
| Diametrul interior | 120 mm |
| Diametrul exterior | 215 mm |
| Lățime | 40 mm |
| Focă | deschis |
| Serie | 7224 |
| Precizie | p4 (abec 7 / iso class 4) |
| Sarcină statică de bază, radială - C0r | 183000 N |
| Sarcină dinamică de bază, radială - Cr | 190000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
