Rulment cu bile cu contact unghiular SKF 7324 BGBM, Diametrul exterior: 260 mm | Diametrul interior: 120 mm | Lățime: 55 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:7324 BGBM
Rubix:d733283
Producator:95786
EAN:7316570257434



Detalii produs : 7324 BGBM SKF - 7324 BGBM SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 55x260x260 mm |
|---|---|
| Logistic Greutate | 13833,3 g |
| Diametrul interior | 120 mm |
| Diametrul exterior | 260 mm |
| Lățime | 55 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | 73b |
| Cușcă | alamă |
| Viteza de referință | 3000 rpm |
| Limitați viteza | 3600 rpm |
| Sarcină statică de bază, radială - C0r | 250000 N |
| Sarcină dinamică de bază, radială - Cr | 238000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
