Rulment cu bile cu contact unghiular SKF 305263 DA, Diametrul exterior: 289.5 mm | Diametrul interior: 200 mm | Lățime: 76 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:305263 DA
Rubix:d1302327
EAN:7316572556979

rezumat tehnic
| Diametrul interior | 200 mm |
|---|---|
| Diametrul exterior | 289.5 mm |
| Lățime | 76 mm |
Detalii produs : 305263 DA SKF - ANGULAR CONTACT BALL BEARING SKF 305263 DA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 16300 g |
|---|---|
| Diametrul interior | 200 mm |
| Diametrul exterior | 289.5 mm |
| Lățime | 76 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | non |
| Cușcă | oțel |
| Viteza de referință | 1800 rpm |
| Limitați viteza | 2200 rpm |
| Sarcină statică de bază, radială - C0r | 475000 N |
| Sarcină dinamică de bază, radială - Cr | 302000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere