Rulment cu bile cu contact unghiular SKF 3312 A/W64, Diametrul exterior: 130 mm | Diametrul interior: 60 mm | Lățime: 54 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:3312 A/W64
Rubix:d1279797
EAN:7316574728466

Detalii produs : 3312 A/W64 SKF - ANGULAR CONTACT BALL BEARING SKF 3312 A/W64
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Informații tehnice
atribute
| Logistic Greutate | 2929,8 g |
|---|---|
| Diametrul interior | 60 mm |
| Diametrul exterior | 130 mm |
| Lățime | 54 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
