Rulment de precizie / ax SKF 7224 ACD/P4ATBTB, Diametrul interior: 120 mm | Diametrul exterior: 215 mm | Lățime: 160 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:7224 ACD/P4ATBTB
Rubix:d1300332
EAN:7316572818763

Detalii produs : 7224 ACD/P4ATBTB SKF - PRECISION / SPINDLE BEARING SKF 7224 ACD/P4ATBTB
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Informații tehnice
atribute
| Logistic Greutate | 15930 g |
|---|---|
| Diametrul interior | 120 mm |
| Diametrul exterior | 215 mm |
| Lățime | 160 mm |
| Focă | deschis |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
