Rulment cu bile cu contact unghiular SKF 7309 BECBMVE425, Diametrul exterior: 100 mm | Diametrul interior: 45 mm | Lățime: 25 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:7309 BECBMVE425
Rubix:d1284459
Producator:7309 BECBMVE425
EAN:7316575567910

Detalii produs : 7309 BECBMVE425 SKF - ANGULAR CONTACT BALL BEARING SKF 7309 BECBM/VE425
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Informații tehnice
atribute
| Logistic Greutate | 898 g |
|---|---|
| Diametrul interior | 45 mm |
| Diametrul exterior | 100 mm |
| Lățime | 25 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
