Rulment de precizie / ax SKF S7007 CDGB/P4A, Diametrul interior: 35 mm | Diametrul exterior: 62 mm | Lățime: 14 mm
Angular contact ball bearings
Vedeți informațiile tehniceReferințe
SKF:S7007 CDGB/P4A
Rubix:d1306824
EAN:7316575938826

Detalii produs : S7007 CDGB/P4A SKF - PRECISION / SPINDLE BEARING SKF S7007 CDGB/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 151 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 62 mm |
| Lățime | 14 mm |
| Serie | s7007 |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
