Lanț cu role standard din SUA Tsubaki RS40 SS 1 RP (P=1/2'')

ANSI SS Chain

Vedeți informațiile tehnice

Referințe

Tsubaki:RS40 SS 1 RP (P=1/2'')
Rubix:d490549
Producator:0131040000-M3.05
EAN:0096223186843
brand logo

rezumat tehnic

Pas de lanț12.7 mm
Profilsimplex (1)
ISO08a-1
Vezi toate Caracteristice

Detalii produs : RS40 SS 1 RP (P=1/2'') TSUBAKI - TSUBAKI 0131040000-M3.05 RS40-SS-1 CHAIN CORROSIVE ENVIRONMENTS 10FT


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Informații tehnice


atribute
Logistic Greutate1920 g
Pas de lanț12.7 mm
Profilsimplex (1)
ISO08a-1
Serieansi ss chain
Greutate1.92 kg
StandardANSI
Lungimea pinului18.6 mm
Înălțimea plăcii12 mm
Tipul plăciirotund
Lungimea lanțului3050 m
Lanțasa 40-1
  • Disponibil – Data livrării la cerere