Za dreapta pentru lanț Tsubaki RS50 1 SS CL SC

ANSI SS Connecting Link

Vedeți informațiile tehnice

Referințe

Tsubaki:RS50 1 SS CL SC
Rubix:d489960
Producator:0131050002
EAN:8718472006049
brand logo

rezumat tehnic

Lanțansi ss chain
Pas de lanț15.875 mm
Profilsimplex (1)
Vezi toate Caracteristice

Detalii produs : RS50 1 SS CL (P=5/8'') (SC) TSUBAKI - TSUBAKI CON LINK RS50-1SSCL


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Informații tehnice


atribute
Logistic Greutate16 g
Lanțansi ss chain
Pas de lanț15.875 mm
Profilsimplex (1)
Greutate16.5 g
Diametrul rolei10.16 mm
  • Disponibil – Data livrării la cerere