Mănuși și mâneci rezistente la tăieturi Robod AXSTONEMAX-10
Anticut Gloves Robod Axstone Max
Vedeți informațiile tehniceVezi documenteleReferințe
Robod:AXSTONEMAX-10
Rubix:53473
Producator:AXSTONEMAX-10

Documente
Detalii produs : R-I-AXSTONEMAX-10 - R-I-AXSTONEMAX-10 MANUSI AXSTONE MAX,MARIMEA 10,ROBOD
Cut resistant gloves made of UHMWPE and glass fibre (13g). The palm is coated with polyurethane in grey colour. The back is not coated, what increases comfort of usage. Labelling in red color on the label inside gloves signals high level of cut resistance (E). They feature high abrasion (4) and tear (4) resistance, which extends the life period of the gloves. They offer good dexterity, whileat the same time maintaining high performance level. Due to high cut resistance level, these gloves are a perfect choice for work with sharp objects where high dexterity is required, for instance managing the steel plate edges and glass, e.g. in anautomotive industry. They are provided with elastic welt finished with coloured thread used for size identification. The gloves meet general requirements for personal protective equipment provided in Regulation (EU) 2016/425 and in the Harmonized Standards: EN 420 and EN 388
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 10 |
| Nivelul de rezistență la tăiere | e |
| Material de bază | hdpe |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | poliuretan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
