Referințe
Elesa+Ganter:GN 565.4-20-192-A-SW
Rubix:d604521
Producator:GN 565.4-20-192-A-SW
EAN:4045525295971





Detalii produs : 565.4-20-192-A-SW ELESA+GANTER - 565.4-20-192-A-SW ELESA+GANTER
The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 125 g |
|---|---|
| Lungime | 192 mm |
| Material/finisare | Aluminiu |
| Diametru | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
