Referințe
Elesa+Ganter:GN 565.4-26-160-B-EL
Rubix:d609546
Producator:GN 565.4-26-160-B-EL
EAN:4045525296077





Detalii produs : 565.4-26-160-B-EL ELESA+GANTER - 565.4-26-160-B-EL ELESA+GANTER
The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 190 g |
|---|---|
| Lungime | 160 mm |
| Material/finisare | Aluminiu |
| Diametru | 26 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
