Furtun de transfer de materiale Trelleborg 0061614
ASPIVRAC S
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:0061614
Rubix:d1098999

Documente
Detalii produs : TRELLEBORG 61614 - MATERIAL TRANSFER HOSE TRELLEBORG 0061614
Industrial vacuum cleaning equipment for recovery of industrial waste (crushed minerals, sand, building site rubble, dust, shavings, etc.). For fixed installations (centralized cleaning systems) or mobile installations (vacuum tankers). Pneumatic suction or discharge of abrasive powder or granulated products (grains, cereals, cattle feed granules, etc.).
Puncte forte
Robust and easy to handle. Excellent bending radius. Can be manufactured with cuffed ends. Good cover resistance to abrasion.
Aplicații
Evacuation and material handling hoses
Informații tehnice
atribute
| Diametrul interior | 110 mm |
|---|---|
| Presiune maximă a serviciului | 4.5 bar |
| Raza curbei | 220 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere