Referințe
SKF:STR 19-436-395A
Rubix:d1301859
Producator:524445
EAN:7316571961477


rezumat tehnic
| Diametrul interior | 148.59 mm |
|---|---|
| Diametrul exterior | 150 mm |
| Grosime | 2 mm |
Documente
Detalii produs : STR 19-436-395A SKF - SUPPORT RINGS SKF STR 19-436-395A
Back-up rings prevent gap extrusion of O-rings. In static radial sealing, back-up rings can be used to prevent the seal from pressing into the gap when pressure and temperature increase, and prevent extrusion damage and possibly even premature failure.
Puncte forte
•Support O-rings
If not in stock alternatives can be produced by SKF SEAL JET systems
Prevent O-ring extrusion
If not in stock alternatives can be produced by SKF SEAL JET systems
Prevent O-ring extrusion
Informații tehnice
atribute
| Logistic Greutate | 7,3 g |
|---|---|
| Diametrul interior | 148.59 mm |
| Diametrul exterior | 150 mm |
| Grosime | 2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere