Referințe
SKF:STR 38X43X1.3-SHY
Rubix:d1269981
Producator:524338
EAN:7316571954288
Documente
Detalii produs : STR 38X43X1.3-SHY SKF - SUPPORT RINGS SKF STR 38X43X1.3-SHY
Back-up rings prevent gap extrusion of O-rings. In static radial sealing, back-up rings can be used to prevent the seal from pressing into the gap when pressure and temperature increase, and prevent extrusion damage and possibly even premature failure.
Puncte forte
•Support O-rings
If not in stock alternatives can be produced by SKF SEAL JET systems
Prevent O-ring extrusion
If not in stock alternatives can be produced by SKF SEAL JET systems
Prevent O-ring extrusion
Informații tehnice
atribute
| Logistic Greutate | 0,5 g |
|---|---|
| Diametrul interior | 38 mm |
| Diametrul exterior | 43 mm |
| Grosime | 1.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
