Referințe
INA:KB20-PP
Rubix:40309
Producator:0012756230000
EAN:4012802419948

Detalii produs : KB20-PP INA - INA RULMENT KB 20 PP
Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP, sealed on all sides
Puncte forte
Massive series (high precision and stiffness).
Informații tehnice
atribute
| Logistic Greutate | 88,99 g |
|---|---|
| Serie | kb..-pp |
| Diametrul interior | 20 mm |
| Diametrul exterior | 32 mm |
| Lungime | 45 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil
