Rulment cu bile cu contact unghiular SKF 305393, Diametrul exterior: 280 mm | Diametrul interior: 200 mm | Lățime: 80 mm
Ball bearing Angular contact radial Multi row including matched sets of single row
Vedeți informațiile tehniceReferințe
SKF:305393
Rubix:d1286124
EAN:7316570969122

Detalii produs : 305393 SKF - ANGULAR CONTACT BALL BEARING SKF 305393
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 15870 g |
|---|---|
| Diametrul interior | 200 mm |
| Diametrul exterior | 280 mm |
| Lățime | 80 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | non |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
