Rulment cu bile cu contact unghiular SKF 5307 A-2RS1/C3W64, Diametrul exterior: 80 mm | Diametrul interior: 35 mm | Lățime: 34.9 mm
Ball bearing Angular contact radial Multi row including matched sets of single row
Vedeți informațiile tehniceReferințe
SKF:5307 A-2RS1/C3W64
Rubix:d1295024
EAN:7316573926849

Detalii produs : 5307 A-2RS1/C3W64 SKF - ANGULAR CONTACT BALL BEARING SKF 5307 A-2RS1/C3W64
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 750 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 80 mm |
| Lățime | 34.9 mm |
| Tipul jocului rulmentului | c3 |
| Focă | două garnituri de cauciuc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
