Rulment de precizie / ax SKF 71822 CD/P4DBC, Diametrul interior: 110 mm | Diametrul exterior: 140 mm | Lățime: 16 mm
Ball bearing Angular contact radial Multi row including matched sets of single row
Vedeți informațiile tehniceReferințe
SKF:71822 CD/P4DBC
Rubix:d1289666
EAN:7316574450671

Detalii produs : 71822 CD/P4DBC SKF - PRECISION / SPINDLE BEARING SKF 71822 CD/P4DBC
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1010 g |
|---|---|
| Diametrul interior | 110 mm |
| Diametrul exterior | 140 mm |
| Lățime | 16 mm |
| Focă | deschis |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
