Rulment cu bile cu contact unghiular SKF 7415 BGAM, Diametrul exterior: 190 mm | Diametrul interior: 75 mm | Lățime: 45 mm
Ball bearing Angular contact radial Single row, single thrust (contact angle <= 45°)
Vedeți informațiile tehniceReferințe
SKF:7415 BGAM
Rubix:d1273654
Producator:104587
EAN:7316571273877




Detalii produs : 7415 BGAM SKF - ANGULAR CONTACT BALL BEARING SKF 7415 BGAM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 45x190x190 mm |
|---|---|
| Logistic Greutate | 6850 g |
| Diametrul interior | 75 mm |
| Diametrul exterior | 190 mm |
| Lățime | 45 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | 74b |
| Viteza de referință | 4500 rpm |
| Limitați viteza | 6000 rpm |
| Sarcină statică de bază, radială - C0r | 140000 N |
| Sarcină dinamică de bază, radială - Cr | 168000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
