Rulment de precizie / ax SKF 7040 ACD/P4ADBVJ107, Diametrul interior: 200 mm | Diametrul exterior: 310 mm | Lățime: 51 mm
Ball bearing Angular contact radial Single row, single thrust (contact angle <= 45°)
Vedeți informațiile tehniceReferințe
SKF:7040 ACD/P4ADBVJ107
Rubix:d1314516
EAN:7316570320619

Detalii produs : 7040 ACD/P4ADBVJ107 SKF - PRECISION / SPINDLE BEARING SKF 7040 ACD/P4ADBVJ107
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 24180 g |
|---|---|
| Diametrul interior | 200 mm |
| Diametrul exterior | 310 mm |
| Lățime | 51 mm |
| Focă | deschis |
| Serie | 7040 |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
