Rulment cu bile cu contact unghiular SKF BSD 60120 CGA, Diametrul interior: 60 mm | Diametrul exterior: 120 mm | Lățime: 20 mm
Ball bearing Angular contact thrust Angular contact [contact angle >45°, but incl. 2468(00), 40°]
Vedeți informațiile tehniceReferințe
SKF:BSD 60120 CGA
Rubix:d733576
Producator:262213
EAN:7316572855041

Detalii produs : BSD 60120 CGA SKF - BSD 60120 CGA SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1087,4 g |
|---|---|
| Lățime | 20 mm |
| Serie | bsd |
| Diametrul interior | 60 mm |
| Diametrul exterior | 120 mm |
| Sarcină statică de bază, axială - C0a | 228000 N |
| Sarcină dinamică de bază, axială - Ca | 69500 N |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
