Rulment cu bile SKF BBF-2310-155608, Diametrul exterior: 110 mm | Lățime: 27 mm | Diametrul interior: 50 mm
Ball bearing Radial deep groove Single row, with filling slot
Vedeți informațiile tehniceReferințe
SKF:BBF-2310-155608
Rubix:d1285254

Detalii produs : BBF-2310-155608 SKF - DEEP GROOVE BALL BEARING SKF BBF-2310-155608
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Diametrul interior | 50 mm |
|---|---|
| Diametrul exterior | 110 mm |
| Lățime | 27 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | bbf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
