Referințe
SKF:FY 3/4 WF
Rubix:d1258185
Producator:63426
EAN:7316577754837


rezumat tehnic
| Diametrul interior | 19.05 mm |
|---|---|
| Lățime | 37.3 mm |
| Distanța de fixare de la centru la centru | 63.5 mm |
Documente
Detalii produs : FY 3/4 WF SKF - FLANGED BEARING HOUSING UNIT SKF FY 3/4 WF
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Puncte forte
•Resist high levels of contamination
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 45,6x86x19,05 mm |
|---|---|
| Logistic Greutate | 640 g |
| Diametrul interior | 19.05 mm |
| Lățime | 37.3 mm |
| Distanța de fixare de la centru la centru | 63.5 mm |
| Înălțime | 29.5 mm |
| Lungime | 37.3 mm |
| Serie | fy |
| Lățimea totală a rulmentului | 43.7 mm |
| Numărul de găuri | 4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere